LED Vaporlume, 4', 46 Watt, 5100 Lumen, 4000K, 120-277V

Item #: 470694

Cat #: V2WAE51L840-4-UNV

UPC: 782343726457

to view pricing and more.
Documents & Guides
LED Vaporlume, 4 Foot, 46 Watt, 5100 Lumen, 4000K, 80 CRI, 120-277 Volt, Acrylic Lens

Overview

LED Vaporlume, 4 Foot, 46 Watt, 5100 Lumen, 4000K, 80 CRI, 120-277 Volt, Acrylic Lens

The V2 LED Vaporlume is a wet location industrial product designed for both indoor and outdoor applications. It is designed with an LED light source, enabling it to easily replace fluorescent sources due to its reliable performance in cold conditions with the added benefit of energy savings.

Also known as: 782343726457, V2WAE51L840-4-UNV

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Length: 4 ft, 48 in
Lumens: 5100
Wattage: 46
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 46
Volts AC Range: 120 - 277
Mounting: Surface
Lumens: 5100
Light Technology: LED