1/8 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 470731

Cat #: MDA-1/8-R

UPC: 051712645171

to view pricing and more.
Documents & Guides
1/8 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

1/8 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712645171, MDA-1/8-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Amps: 0.125
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Diameter: 6.350 mm
Type: Fuse, Electronic
Amps: 0.125
Mounting: Clip
Length: 31.750 mm