15 Amp Polarized Plug, 125V, 1-15P, Thermoplastic, Black

Item #: 47075

Cat #: 101-EP

UPC: 078477025758

to view pricing and more.
Documents & Guides
15 Amp Polarized Plug, 125V, 1-15P, Thermoplastic, Black15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Polarized, Non-grounding, Grease & Oil Resistant - Black

Overview

15 Amp Polarized Plug, 125V, 1-15P, Thermoplastic, Black15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Polarized, Non-grounding, Grease & Oil Resistant - Black
Also known as: 078477025758, 101-EP

Specifications

Volts AC: 120
Color: Black
Amps: 15
Type: Residential Grade, Polarized Plug
Material: Thermoplastic
NEMA Configuration: 1-15P
Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: Black
Type: Residential Grade, Polarized Plug
NEMA Configuration: 1-15P