Toggle Switch Wallplate, 2-Gang, Plastic, Almond Gloss

Item #: 470920

Cat #: FG-2-AL

UPC: 027557554268

to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Almond Gloss.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Almond Gloss.

Fassada, Gloss, Two-gang wallplate in almond

Also known as: 027557554268, FG-2-AL

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Color: Almond
Type: Toggle Switch
Mounting: Device
Gangs: 2
Color: Almond