This product may not be available in all locations.
7
more

Safety Switch, 400A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4
Item #: 470934
Cat #: DH365NPK
UPC: 782114357385
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4, Painted Steel
Overview
400 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4, Painted Steel
Also known as: 782114357385, DH365NPK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4 |
| Poles: | 3 |
| Amps: | 400 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4 |