10-Piece Shockwave Hex Bit Set

Item #: 470978

Cat #: 48-89-4445

UPC: 045242267460

to view pricing and more.
Documents & Guides
10 Piece Impact Hex Drill Bit Set, Shockwave, Diameters: (2) 1/8", (1) 9/64", (1) 5/32", (1) 11/64", (1) 3/16", (1) 7/32", (1) 1/4", (1) 5/16" & (1) 3/8".

Overview

10 Piece Impact Hex Drill Bit Set, Shockwave, Diameters: (2) 1/8", (1) 9/64", (1) 5/32", (1) 11/64", (1) 3/16", (1) 7/32", (1) 1/4", (1) 5/16" & (1) 3/8".

The 10-Piece SHOCKWAVE™ Impact Duty 1/4" Hex Drive Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee® SHOCKWAVE Impact Duty 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10X longer life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes.The SHOCKWAVE Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills. The set includes bit sizes (2) 1/8", 9/64", 5/32", 11/64", 3/16", 7/32", 1/4", 5/16", and 3/8".

Also known as: 045242267460, 48-89-4445

Specifications

Diameter: 7/32 in, 5/32 in, 11/64 in, 3/16 in, 9/64 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Material: Steel
Size: 1/4 in
Diameter: 7/32 in, 5/32 in, 11/64 in, 3/16 in, 9/64 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Size: 1/4 in
Material: Steel