This product has been discontinued.

Ring Terminal, Nylon Insulated, 22 - 18 AWG
Item #: 471006
Cat #: PNF18-56R-M
UPC: 074983810734
to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 22 - 18 AWG, 5/16" Stud Size, Funnel Entry
Overview
Ring Terminal, Nylon Insulated, 22 - 18 AWG, 5/16" Stud Size, Funnel Entry
Also known as: 074983810734, PNF18-56R-M
Specifications
| Color: | Red |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 22 - 18 |
| Stud Size: | 5/16 in |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Copper, Nylon |
| Stud Size: | 5/16 in |