This product may not be available in all locations.
Contactor, XT, IEC Full Voltage, Non-Reversing, Size S, 3P, 95A
Item #:
471097
Cat #:
XTCE095FS1A
UPC:
786685365145
Sign In or Register to view pricing and more.
Documents & Guides
Contactor 3p Fvnr 95a Fr F 110/50 120/60 W/ No-nc Side Aux
Overview
Contactor 3p Fvnr 95a Fr F 110/50 120/60 W/ No-nc Side Aux
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 786685365145, XTCE095FS1A
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Size: | F |
Type: | Contactor, IEC |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 95 |
Volts AC Control: | 120 |
Size: | F |
Mounting: | Surface |
Amps: | 95 |
Poles: | 3 |
Type: | Contactor, IEC |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)