Fuse, Amp-Trap 2000®, 250V AC/DC, 600A, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Item #: 47128

Cat #: A2D600R

UPC: 782001991203

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 600 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 600 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.

Also known as: 782001991203, A2D600R

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Amps: 600
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Class: RK1
Speed: Time Delay, Slow Blow
Interrupt Rating DC: 100 kA
Mounting: Blade
Amps: 600
Volts AC: 250
Interrupt Rating AC: 200 kA