Safety Switch, Double Throw, Heavy Duty, 600A, 3P, 600VAC, NEMA 3R

Item #: 471364

Cat #: DT366NURKLC

UPC: 786685132662

Sign In or Register to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect
Also known as: 786685132662, DT366NURKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R