Transformer, Dry Type, 45KVA, 480D Primary - 240D/120 Secondary

Item #: 471387

Cat #: P045KDKF

UPC: 803423050948

to view pricing and more.
Transformer, Dry Type, 45 KVA, 480 Delta Primary - 240 Delta /120 Volt AC, Secondary, 3-Phase, for Harsh Environment, Hazardous Locations

Overview

Transformer, Dry Type, 45 KVA, 480 Delta Primary - 240 Delta /120 Volt AC, Secondary, 3-Phase, for Harsh Environment, Hazardous Locations
Also known as: 803423050948, P045KDKF

Specifications

Phase: 3
Wattage: 45
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Wattage: 45
Volt Amps: 45kVA
Primary Voltage: 480 Delta