F32T8 TRUETONE 865

Item #: 471413
Cat #: 25882A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 25882A F32T8 TRUETONE 865

Overview

DAM 25882A F32T8 TRUETONE 865
Also known as: 25882A

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Lumens: 2850
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)