8W PAR20 LED Lamp, 30K

Item #: 471424

Cat #: 8PAR20/END/F36-3000-DIM-AF-6/1

UPC: 046677426163

to view pricing and more.
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42616-3* 50W Equivalent.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42616-3* 50W Equivalent.
Also known as: 046677426163, 8PAR20/END/F36-3000-DIM-AF-6/1

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 425, 470
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color: White
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: LED
Angle: 36°
Color Temperature: 3000 (Warm White)
Lumens: 425, 470
Shape: PAR20 (Sealed Beam)
Wattage: 8
Dimmable: Yes