4" Octagon Box, 3-1/2" Deep, Steel

Item #: 471494

Cat #: 35CB

UPC: 835243010833

to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 3-1/2 Inch Deep, Side Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 43, Steel.

Overview

4 Inch Octagon Box, 3-1/2 Inch Deep, Side Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 43, Steel.
Also known as: 835243010833, 35CB

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Cubic Inches: 43 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 43 in³