REXEL logo

Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG

Item #: 4715
Cat #: PV18-8R-CY
UPC: 074983694778
Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 100 EA

Product Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 100 EA
Also known as: 074983694778, PV18-8R-CY
Frequently Bought Together (74)
Marathon Special Products
1423553 Power Splicer Block, 175A, 600V, 3-Pole, (1) In/Out
Marathon Special Products
1422572 Power Splicer Block, 175A, 600V, 2-Pole, (1) In/Out
Capcom
97F9622 Capacitors, Motor Run, 370VAC, 50mf, Case Style A
Panduit
JBP1WH Junction Box,Pw,WH,1-gang,5.12,EA
Littelfuse
L60030M-2SQ Fuse Block, 30A, 2P, 600V, Midget Series, Screw QC Terminals
Littelfuse
LFJ60060-3CID FH 3 Pole Class J Fuseblock
Capcom
M302C920113 Capacitor Mounting Bracket, Oval, 2 Pcs Required
Littelfuse
LFJ60060FBC FH Class J Fuse Block Cover
Littelfuse
L60030C-1SQ Fuse Block, 30A, 1P, 600V, Class CC, Screw, QC Terminal
Marathon Special Products
1423572 Power Splicer Block, 175A, 600V, 3-Pole, (1) In/Out
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
nVent Hoffman
AFLT66 Louver Plate Kit Filter, 6.72" x 6.25", Aluminum
Leviton
5325-W Decora Duplex Receptacle, 15A, 125V, White, 5-15R
Capcom
97F5300 Capacitors, Motor Run, 440VAC, 10mf, Case Style A
Littelfuse
JLS060 Fuse, 60A, 600V, 200kAIC, Class J, Fast-Acting
Littelfuse
LFJ60030-3CID FH 3 Pole Class J Fuseblock
Leviton
GFNT1-W GFCI Receptacle, 15A, 125V, White, Narrow
Littelfuse
LFJ60030FBC FH Class J Fuse Block Cover
Hubbell-Wiegmann
HFWS10050711 Pull Box, NEMA 1, Screw Cover, 12 x 8 x 4", Steel
Littelfuse
H312001P 1 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse
ABB
P9B01VN Pilot Device, Contact Block, 1NC, Screw Terminal, 22.5mm, Front
ABB
P9B10VN Pilot Device, Contact Block, 1NO, Screw Terminal, 22.5mm, Front
Littelfuse
L60030M-1SQ Fuse Block, 30A, 1P, 600V, Midget Series, Screw QC Terminals
Marathon Special Products
1422570 Distribution Block, 2-Pole, 175A, 600V
ABB
RL4RA031TJ Relay, Control, 4P, 120VAC, Coil, 3NO/1NC, Standard Terminals
Panduit
PV14-10R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud
Panduit
PV10-10F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow
Panduit
PV18-6R-CY Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG
Panduit
PV10-10R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Panduit
BSV14X-L Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Panduit
BSV18X-LY Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Panduit
PV18-8F-CY Fork Terminal, Vinyl Insulated, 22-18 AWG. #8 Stud, Red
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Panduit
PV14-8R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #8 Stud
Panduit
PV18-10R-CY Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG
Ideal
30-451 Wire Connector, Winged, 18 to 10 AWG, 600V, Yellow
Panduit
PV10-14R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Panduit
PV10-8F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud, Yellow
Panduit
PV14-6F-C Fork Terminal, Vinyl Insulated, 18-14 AWG. #6 Stud, Blue
Panduit
S12-50-C0 Cable Tie, 11.81" Long, Standard, Nylon, Black, Weather Resistant
Panduit
S14-120-L0 StrongHold Cable Tie, 14.49L (368mm), .3
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Panduit
BSV10X-Q Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Panduit
PV14-8F-C Fork Terminal, Vinyl Insulated, 18-14 AWG. #8 Stud, Blue
Panduit
SCS1-E Compression Buttsplice, Standard Barrel, Copper, 1 AWG, 20/Box
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
Panduit
EV14-8FB-Q StrongHold Fork Terminal, Vinyl Insul, 1
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
3M
RV10-516Q Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 5/16
Multiple
SJOWASJO143BLK250RL SJOWA Portable Cord, 14/3, Black, 250'
Appleton
UNY100NR Union, 1", Male/Female, Explosionproof, Steel
Panduit
PV14-8R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #8 Stud
Multiple
GRC100X500 1" x 5" Galvanized Conduit Nipple
3M
MV14-8R/LX Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Multiple
GRC075X400 3/4" x 4" Galvanized Conduit Nipple
Multiple
GRC150X200 1-1/2" x 2" Galvanized Conduit Nipple
Panduit
EV10-8FB-Q Fork Terminal, Vinyl Insulated, 12-10 AWG, #8 Stud, Yellow
Panduit
PV18-10R-CY Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG
3M
RV14-8Q Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8
Dottie
RW61 Reducing Washer, 2" x 1/2", Steel
Appleton
T17 Conduit Body, Type: T, 1/2", Form 7, Grayloy-Iron
3M
MV18-6R/SX Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6
Dottie
RW42 1-1/4" x 3/4" Reducing Washer
Eaton
AN19GN0A5E045 Starter, 45A, Size 2, 3P, Electronic Overload, 120VAC Coil, Open
3M
RV10-10Q Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Panduit
ESV10BX-Q Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Panduit
EV10-10RB-Q Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel

Specifications

Type: Vinyl Insulated, Ring Terminal, Funnel Entry
Color: Red, Red, Red
Gauge: 18, 22, 20
Material: Vinyl, Copper
Volts AC: 600
Type: Vinyl Insulated, Ring Terminal, Funnel Entry
Gauge: 18, 22, 20
Volts AC: 600
Color: Red, Red, Red
Material: Vinyl, Copper

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)