CableFast, System Cable for Quantum Module, 3.7m, Terminated, Standard Power

Item #: 471590

Cat #: 140XTS00212

UPC: 595861132231

to view pricing and more.
Documents & Guides
CableFast, System Cable for Quantum Module, 3.7 meter, Terminated, Standard Power

Overview

CableFast, System Cable for Quantum Module, 3.7 meter, Terminated, Standard Power

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861132231, 140XTS00212

Specifications

Type: Connection Cable
Color: Black
Length: 3.700 m
Standards: California Proposition 65
Type: Connection Cable
Length: 3.700 m
Color: Black
Standards: California Proposition 65