Limit switch, XC Standard, XCKJ, steel roller plunger reinforced, 1NC+1 NO, snap, 1/2NPT

Item #: 471670

Cat #: XCKJ167H7

UPC: 389110354662

to view pricing and more.
Limit switch, XC Standard, XCKJ, steel roller plunger reinforced, 1NC+1 NO, snap, 1/2NPT

Overview

Limit switch, XC Standard, XCKJ, steel roller plunger reinforced, 1NC+1 NO, snap, 1/2NPT

This XCKJ industrial format (EN 50041) limit switch has a steel roller plunger and a Zamak body. This limit switch has a robust Zamak body and head, a modular design allowing easier maintenance and a industrial CENELEC EN50041 form A format. It is IP66 and IK07 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV, EAC standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.

Also known as: 389110354662, XCKJ167H7

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Complete
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 10
Volts AC: 600
Type: Limit Switch, Top Plunger, Complete
Mounting: Surface
Standards: California Proposition 65