CMrkrStrap,15.3L,PolyE,RD,PK50

Item #: 471806

Cat #: CM4S-L2

UPC: 074983554607

to view pricing and more.
Documents & Guides
Cable marker strap, standard cross section, 15.3 (387mm) length, red.

Overview

Cable marker strap, standard cross section, 15.3 (387mm) length, red.
Also known as: 074983554607, CM4S-L2

Specifications

Color: Red
Material: Polyethylene
Length: 15.300 in
Color: Red
Length: 15.300 in
Material: Polyethylene