LITH IBL-24L-WD-SD125-LP750-DLC LED

Item #: 471942

Cat #: IBL24LWDSD125LP750DLC

UPC: 753573388944

Sign In or Register to view pricing and more.
Documents & Guides
LIT IBL 24L WD SD125 LP750 DLC SEMI-DIFFUSED ACRYL WIDE MVOLT 70 CRI 5000K 24000 LUMENS

Overview

LIT IBL 24L WD SD125 LP750 DLC SEMI-DIFFUSED ACRYL WIDE MVOLT 70 CRI 5000K 24000 LUMENS
Also known as: 753573388944, IBL24LWDSD125LP750DLC

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Wattage: 197
Lumens: 24000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Wattage: 197
Light Technology: LED
Volts AC Range: 120 - 277
Shape: Rectangular
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Lumens: 24000
Dimmable: Yes
Standards: DLC Listed (Standard)