MOLDED CASE

Item #: 471948

Cat #: LGA36400U31X

UPC: 785901644972

to view pricing and more.

Overview

SQD LGA36400U31X MOLDED CASE
Also known as: 785901644972, LGA36400U31X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 400
Standards: California Proposition 65
Interrupt Rating AC: 22 kA