30AMP 3W4P STYLE 2 NON-HAZ PLG RECPT INT

Item #: 471964

Cat #: APJ3485S22

UPC: 782274307459

to view pricing and more.
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Reversed contacts, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Reversed contacts, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274307459, APJ3485S22

Specifications

Type: Plug
Type: Plug