Enclosure, Nema 1, Hinge Cover, 6" x 6" x 4", Steel

Item #: 471970

Cat #: N1C060604

UPC: 786725340002

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Nema 1, Hinge Cover, 6 Inch x 6 Inch x 4 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Nema 1, Hinge Cover, 6 Inch x 6 Inch x 4 Inch, Steel/Gray Powder Coat

Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.

Also known as: 786725340002, N1C060604

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Continuous hinged covers. Mounting holes on back of cabinet. Grounding provisions provided. Doors furnished standard with flushmount quarter-turn style latch. Weldnuts provided for mounting optional back panels.

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Standards: California Proposition 65
Depth: 4 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Standards: California Proposition 65