This product has been discontinued.

6 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V
Item #: 472020
Cat #: BK/ABC-6
UPC: 051712301756
to view pricing and more.
Documents & Guides
6 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V 6 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, Nickel-Plated Brass Endcaps, BULK
Overview
6 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V 6 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, Nickel-Plated Brass Endcaps, BULK
Also known as: 051712301756, BK/ABC-6
Specifications
| Material: | Ceramic |
| Amps: | 6 |
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 6 |
| Volts DC: | 125 |
| Volts AC: | 250 |