NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100HP at 460VAC

Item #: 472049

Cat #: 8536SFO1V02H31S

UPC: 785901604075

Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open

Overview

NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 4 non-reversing starter has a 135 ampere rating. This NEMA Size 4 motor starter has 3 phase ratings of 40 HP at 200 VAC, 50 HP at 230 VAC and 100 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 45A to 135A range to sense over current conditions and has an auxiliary contact. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 12.88 inches tall, 6.00 inches wide and 6.50 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901604075, 8536SFO1V02H31S

Specifications

Size: 4
Standards: California Proposition 65
Size: 4
Standards: California Proposition 65