Fuse Block, Class CC, 2-Pole, 30A, 600V, Box Lug Terminal

Item #: 4721

Cat #: BC6032B

UPC: 051712137423

to view pricing and more.
Documents & Guides
Class CC Fuseblock, 2-Pole, Box Lug Terminal, 1/10 to 30 Amps, 600V, BC Series, For uise with Class CC Fuses (Bussmann LP-CC, KTK-R, and FRQ-R), 200,000A RMS Sym. Withstand Rating, Thermoplastic Base, Bright Tin-Plated Bronze Clips

Overview

Class CC Fuseblock, 2-Pole, Box Lug Terminal, 1/10 to 30 Amps, 600V, BC Series, For uise with Class CC Fuses (Bussmann LP-CC, KTK-R, and FRQ-R), 200,000A RMS Sym. Withstand Rating, Thermoplastic Base, Bright Tin-Plated Bronze Clips
Also known as: 051712137423, BC6032B

Specifications

Poles: 2
Type: Fuse Block
Mounting: Box Lug
Class: CC
Poles: 2
Mounting: Box Lug
Type: Fuse Block
Class: CC