Dual Rated Transformer Lu

Item #: 472119

Cat #: 3-800LL4

UPC: 662381001740

Sign In or Register to view pricing and more.
Documents & Guides
3 Port Panelboard Lug 800 MCM - 350 MCM Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".

Overview

3 Port Panelboard Lug 800 MCM - 350 MCM Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Also known as: 662381001740, 3-800LL4

Specifications

Material: Aluminum
Material: Aluminum