Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 12VAC Coil, LED

Item #: 472259

Cat #: 700-HC24A12-4

UPC: 781180320781

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4-Pole, Double Throw, 7 Amp, 12 Volt AC Coil, LED Option

Overview

Relay, Miniature Ice Cube, 14 Blade, 4-Pole, Double Throw, 7 Amp, 12 Volt AC Coil, LED Option
Also known as: 781180320781, 700-HC24A12-4

Specifications

Base: 14-Blade
Amps: 7
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 12
Base: 14-Blade
Type: Relay, IceCube
Poles: 4
Amps: 7
Mounting: Socket
Volts AC Control: 12