RECEPTACLE, MINI

Item #: 47250

Cat #: 888N-F5AFE1-3F

UPC: 662074361052

to view pricing and more.
Documents & Guides
AB 888N-F5AFE1-3F RECEPTACLE, MINI

Overview

AB 888N-F5AFE1-3F RECEPTACLE, MINI
Also known as: 662074361052, 888N-F5AFE1-3F

Specifications

Type: Plug In Connectors
Volts DC: 16, 28
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12
Type: Plug In Connectors
Color: Black
Volts DC: 16, 28
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12