70 Watt Bulb Halogená Indoor Flood BR40 - OBSOLETE -
Item #:
472542
Cat #:
70BR40/HEA/FL-120V-12/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 70W, 120V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 1285, Color Temperature: 2900K. *Philips Part # 22997-1* ### NO LONGER MADE BY PHILIPS - Subs to Platt item# 059487: Philips p/n 45940-4; 50BR40/EV/2K/FL 120V 4/1. ###
Overview
Halogen Reflector Lamp, 70W, 120V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 1285, Color Temperature: 2900K. *Philips Part # 22997-1* ### NO LONGER MADE BY PHILIPS - Subs to Platt item# 059487: Philips p/n 45940-4; 50BR40/EV/2K/FL 120V 4/1. ###
Also known as: 70BR40/HEA/FL-120V-12/1
Specifications
Color Temperature: | 2900 (Warm White) |
Lumens: | 1285 |
Wattage: | 70 |
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Wattage: | 70 |
Shape: | BR40 (Bulged Reflector) |
Color Rendering Index (CRI): | 100 |
Lumens: | 1285 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)