
H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1/2", 3/4" EMT, 9/16"–3/4" Flange
Item #: 47258
Cat #: 812M912SM
UPC: 782856132103
to view pricing and more.
Documents & Guides
Flange Mount Conduit Clip, Side Mount, 1/2 to 3/4 Inch Conduit, Flange: 9/16 to 3/4 Inch, Material: Steel
Overview
Flange Mount Conduit Clip, Side Mount, 1/2 to 3/4 Inch Conduit, Flange: 9/16 to 3/4 Inch, Material: Steel
Easy, hammer-on method to secure conduit from a structural steel element with a snap close fastener.
Also known as: 782856132103, 812M912SM, snap on clip
Features & Benefits
- Supports conduit/pipe or cable from beam flanges
- Snap close clip pivots a full 360°
- Requires only a hammer to install
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |