Cable Ties on Reel, 8.1L (206mm), Standa

Item #: 472588

Cat #: PLT2S-VMR

UPC: 074983345243

to view pricing and more.
Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, nylon 6.6, natural.

Overview

Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, nylon 6.6, natural.
Also known as: 074983345243, PLT2S-VMR

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.100 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.100 in
Family / Style: Pan-Ty®