Has Been Replaced By Leviton 16D33-UB

Item #: 47260
Cat #: 16D33-B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Leviton 16D33-UBFemale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Blue. Has Been Replaced By Leviton 16D33-UB - Item #165742

Overview

Has Been Replaced By Leviton 16D33-UBFemale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Blue. Has Been Replaced By Leviton 16D33-UB - Item #165742
Also known as: 16D33-B, Cam Lock

Specifications

Gender: Female
Color: Blue
Amps: 400
Type: Double Set Screw
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Amps: 400
Volts AC: 600
Color: Blue
Type: Double Set Screw
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)