Drive, PowerFlex 40P, 480VAC, 3PH, 12A, 5.5KW, 7.5HP, No Filter

Item #: 472635

Cat #: 22D-D012F104

UPC: 820919693939

to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 12 Amp, 5.5 Kilowatt, 7.5 Horse Power, No Filter, Flange Mount

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 12 Amp, 5.5 Kilowatt, 7.5 Horse Power, No Filter, Flange Mount
Also known as: 820919693939, 22D-D012F104

Specifications

Phase: 3
Volts AC: 480
Mounting: Flange
Amps: 12
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Mounting: Flange
Type: Variable Frequency Drive
Wattage: 5.500 kW
Volts AC: 480
Amps: 12
IP/NEMA Rating: IP20
Horsepower: 7.500