ILSCO CLNB-4-14-34-9 CUCMP 4AWG 90D

Item #: 472662

Cat #: CLNB-4-14-34-9

UPC: 783669656572

Sign In or Register to view pricing and more.
ILS CLNB-4-14-34-9 CUCMP 4AWG

Overview

ILS CLNB-4-14-34-9 CUCMP 4AWG
Also known as: 783669656572, CLNB-4-14-34-9

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65