14 AWG THHN/THWN-2 Stranded Copper, Red, 100'

Item #: 472686

Cat #: THHN14STRRED100CL

UPC: 980100228248

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 100 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 100 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100228248, THHN14STRRED100CL

Specifications

Length: 100 ft
Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Coil
Length: 100 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Coil
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded