Cable Tie, 14", 50 lb., UV Black, 100/Bag

Item #: 4727

Cat #: IT4S-C0

UPC: 783250574568

to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant, 14-1/2 In Long, 50 lb Tensile Strength, UV Nylon, Black, 4-1/8 In Max Bundle Dia., 100 per Bag, Order in Multiples of 100, Standard Cross Section

Overview

Cable Tie, Weather Resistant, 14-1/2 In Long, 50 lb Tensile Strength, UV Nylon, Black, 4-1/8 In Max Bundle Dia., 100 per Bag, Order in Multiples of 100, Standard Cross Section
Also known as: 783250574568, IT4S-C0, Solar Tie

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 14.500 in