CEILING 52W NEUT. W/ PRISMATIC

Item #: 472850

Cat #: GLED52N

UPC: 019813038759

to view pricing and more.
Documents & Guides
CEILING 52W NEUTRAL LED WITH PRISMATIC LENS BRONZE

Overview

CEILING 52W NEUTRAL LED WITH PRISMATIC LENS BRONZE
Also known as: 019813038759, GLED52N

Specifications

Wattage: 52
Type: Ceiling
Color: Bronze
Light Technology: LED
Wattage: 52
Color: Bronze
Type: Ceiling
Light Technology: LED