Junction Box, NEMA 4, Continuous Hinge, 24" x 24" x 6", Steel

Item #: 472911

Cat #: N4242406

UPC: 786725370306

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge, 24 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 4, Continuous Hinge, 24 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat

Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil and those directed water.

Also known as: 786725370306, N4242406

Features & Benefits

  • Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access
  • Designed for indoor or outdoor use in protecting components from dust, dirt,oil and those directed water.

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Width: 24 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Height: 24 in
Standards: California Proposition 65