MOLDED CASE CIRCUIT

Item #: 472931

Cat #: HLL36060

UPC: 785901883692

to view pricing and more.

Overview

SQD HLL36060 MOLDED CASE CIRCUIT
Also known as: 785901883692, HLL36060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA