12V DBL HD EMERG LT

Item #: 472948

Cat #: 12LC200-2

UPC: 782683120366

to view pricing and more.
Documents & Guides
EMG 12LC200-2 12V DBL HD EMERG LT

Overview

EMG 12LC200-2 12V DBL HD EMERG LT
Also known as: 782683120366, 12LC200-2

Specifications

Color: White
Material: Steel
Volts DC: 12
Wattage: 9
Light Technology: Incandescent
Color: White
Volts DC: 12
Light Technology: Incandescent
Material: Steel
Wattage: 9