Transformer, Power Supply, 120W, 120VAC, 12VDC, Wall Mount

Item #: 47301
Cat #: 98076-15
UPC: 785652980718
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Power Supply, Ambiance, 2 x 60 Watt, 120 Volt AC Input, 12 Volt DC Output, Hard Wired, Wall Mount

Overview

Transformer, Power Supply, Ambiance, 2 x 60 Watt, 120 Volt AC Input, 12 Volt DC Output, Hard Wired, Wall Mount
Also known as: 785652980718, 98076-15

Specifications

Volts AC: 120
Type: Power Supply
Wattage: 120
Volts DC: 12
Volts AC: 120
Wattage: 120
Type: Power Supply
Volts DC: 12

Customer Reviews

No reviews for this product
(0)