H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1 1/2" EMT, 5/16"–1/2" Flange

Item #: 47302

Cat #: 24M58SM

UPC: 782856122241

to view pricing and more.
Documents & Guides
Conduit Clip,1-1/2" Conduit, 1/8" to 1/4" Flange

Overview

Conduit Clip,1-1/2" Conduit, 1/8" to 1/4" Flange

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856122241, 24M58SM

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Diameter: 1 1/2 in
Material: Spring Steel
Finish: Plated
Diameter: 1 1/2 in
Finish: Plated
Material: Spring Steel