TeSys LRF - electronic thermal overload relay - 60...100 A - class 20

Item #: 473040

Cat #: LR9F5567

UPC: 389110640185

to view pricing and more.
TeSys LRF - electronic thermal overload relay - 60...100 A - class 20

Overview

TeSys LRF - electronic thermal overload relay - 60...100 A - class 20

TeSys LR9F electronic overload relay, thermal setting range 60-100A, class 20, for protection of motors 37-45kW@400V. to be mounted directly below a TeSys F 3-pole contactor LC1 F115, F150, F185, use of a support mounting plate LA7F901 is recommended (to be ordered separately). Motor protection includes thermal overload of 1-phase and 3-phase motors, phase failure, phase unbalance, prolonged starting times, stalled rotor conditions. On the front of the relay, it provides a thermal adjustement dial, buttons for test, stop & reset, a trip indicator, trip auxiliary contacts 1NO+1NC. Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHs/Reach).

Also known as: 389110640185, LR9F5567

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65