This product has been discontinued.
to view pricing and more.
Documents & Guides
No Documents Available
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 36 X 17 1/2 X 6IN, Finish: Black
Overview
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 36 X 17 1/2 X 6IN, Finish: Black
Also known as: 026715030941, 403623
Specifications
No Specifications Available