LED Fixture, Explosion-Proof, 3750Lumen, 45 Watt, 120-277V

Item #: 473132

Cat #: EMLC4530A2G

UPC: 783936084565

to view pricing and more.
Documents & Guides
LED Fixture, Explosion-Proof, 3750 Lumen, 45 Watt, 120-277 Volt, Pendant Mount, Clear Globe with Guard

Overview

LED Fixture, Explosion-Proof, 3750 Lumen, 45 Watt, 120-277 Volt, Pendant Mount, Clear Globe with Guard
Also known as: 783936084565, EMLC4530A2G

Features & Benefits

  • Compact Explosion-proof with Traditional Industrial Appearance and Suitability
  • Fluted or Exclusive Clear Globe
  • Dome or Angle Reflectors
  • Optional Mounting arrangements including Pendant, Wall, Ceiling, and Stanchion
  • EML LED Housings can be retrofitted to existing EZ splice boxes to upgrade from Incandescent, Fluorescent or HID
  • Energy Savings – Less than 55 Watts of Power
  • Long Life – 50,000 - 55,000 Maintenance Free Hours to 70% Initial Lumens
  • Crisp White Light for Excellent Color Rendering – Chromaticity 5000K CCT range approx. 70 CRI
  • Ambient suitability -40°C to 55°C

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 45
Mounting: Pendant
Lumens: 3750
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Wattage: 45
Lumens: 3750
Volts AC Range: 120 - 277