13W PAR30S LED Lamp, 27K

Item #: 473155
Cat #: 13PAR30S/END/F36-2700-DIM-SM-6/1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 720, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 42346-7* 75W Equivalent

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 720, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 42346-7* 75W Equivalent
Also known as: 13PAR30S/END/F36-2700-DIM-SM-6/1

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Shape: PAR30S (Sealed Beam Short)
Wattage: 13
Lumens: 720
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)