REXEL logo

Conduit Hub, 1-1/4", Insulated, Raintight, Zinc Die Cast

Item #: 4732
Cat #: HUB125DN
UPC: 687855002146
Sign In or Register to view pricing and more.
1-1/4" Insulated, Threaded Rigid Gasketed Conduit Hub

Product Overview

1-1/4" Insulated, Threaded Rigid Gasketed Conduit Hub
Also known as: 687855002146, HUB125DN
Associated (30)
ABB
P11-2E2J NEMA Sz 4, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
Q11-2E3J NEMA Sz 5, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
M11-2E1J NEMA Sz 2, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0531BAA NEMA Sz 3, Type 1, Non-Reversing, Starter
Eaton
ECN0502AAA NEMA Sz 0, Type 3R, Non-Reversing, Starter
ABB
L11-2E1J NEMA Sz 1, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0521BAA NEMA Size 2, Non-Reversing Starter
Eaton
ECN0521CAA NEMA Sz 2, Type 1, Non-Reversing, Starter
ABB
K11-2D2J NEMA Sz 0, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
N11-2E1J NEMA Sz 3, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
K11-2E2J NEMA Sz 0, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0541AAA NEMA Sz 4, Type 1, Non-Reversing, Starter
Eaton
ECN05A1BAA NEMA Sz 00, Type 1, Non-Reversing, Starter
Eaton
ECN05A1CAA Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0512AAA Starter, NEMA Size 1, 27A, Type 3R, Non-Reversing, 120VAC Coil
Eaton
1MP2204R Meter Pack, 200A, 2 Socket, 1PH, Ring Style, 120/240VAC
Eaton
ECN0541CAA NEMA Sz 4, Type 1, Non-Reversing, Starter
Eaton
ECN0541BAA NEMA Sz 4, Type 1, Non-Reversing, Starter
Eaton
ECN0531AAA Starter, NEMA Size 3, 90A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0511CAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0501CAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0501BAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 240VAC Coil
Eaton
ECN08C1BAA NEMA Sz 1, Type 1, Non-Reversing, Starter
Eaton
ECN0801AAA NEMA Sz 0, Type 1, Non-Reversing, Starter
Eaton
ECN0601AAA NEMA Sz 0, Type 1, Reversing, Starter
Eaton
ECN0531CAA NEMA Sz 3, Type 1, Non-Reversing, Starter
Eaton
ECN0511AAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0521AAA Starter, NEMA Size 2, 45A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0501AAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN05A1AAA Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 120VAC Coil
Frequently Bought Together (70)
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Arlington
823ART EMT Compression Connector, 1-1/4 inch, Insulated, Raintight, Steel
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Multiple
125 Rigid Conduit, 1-1/4", Galvanized Steel, 10'
Appleton
GK125-150-N Conduit Body Gasket, Type: Solid/Open, Size: 1-1/4 to 1-1/2"
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Appleton
K125&150-A Conduit Body Cover, 1-1/4" - 1-1/2", Form 85, Aluminum
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Multiple
GRC125 1-1/4" Galvanized Coupling
Power-Strut
PS1100-1-1/4-AS-EG Strut Strap, Rigid/IMC, , 1-1/4", Steel
Appleton
LB125-A Conduit Body, Type: LB, Size: 1-1/4", Form 85, Aluminum
Multiple
UA125GRY50CL Liquidtight, Type: UA, 1-1/4", Gray, 50' Coil
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Arlington
833RT EMT Compression Coupling, 1-1/4 inch, Raintight/Concrete Tight, Steel
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Appleton
HUB50DN Conduit Hub, Threaded, 1/2", Insulated, Raintight, Zinc Die Cast
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Multiple
125 Rigid Conduit, 1-1/4", Galvanized Steel, 10'
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Multiple
GRC125 1-1/4" Galvanized Coupling
Multiple
GRC125XCL Conduit Close Nipple, 1 1/4", Material: Galvanized Steel
Appleton
PB-400-D Conduit Bushing, Insulating, 1-1/4", Threaded, Plastic
General Cable
644070 Flexible Single Conductor Power Cable, 646 AWG, Unarmored, 2000V
Appleton
L-400 Conduit Locknut, 1-1/4", Steel
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Appleton
HUB50DN Conduit Hub, Threaded, 1/2", Insulated, Raintight, Zinc Die Cast
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Appleton
LB47 Conduit Body, Type: LB, Form 7, Size: 1-1/4", Grayloy Iron
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Appleton
470 Conduit Body Cover, 1-1/4", Form 7, Steel
Multiple
GRC12590 1-1/4" Rigid Elbow, 90°, Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton B-Line
B2011PAZN Rigid Strut Strap, 1-1/4", Steel, Zinc Plated
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Multiple
125 Rigid Conduit, 1-1/4", Galvanized Steel, 10'
Appleton
HUB50DN Conduit Hub, Threaded, 1/2", Insulated, Raintight, Zinc Die Cast
Appleton
HUB250DN 2-1/2", Insulated, Threaded Rigid Gasketed Conduit Hub
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Multiple
GRC125XCL Conduit Close Nipple, 1 1/4", Material: Galvanized Steel
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Multiple
GRC125 1-1/4" Galvanized Coupling
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
HUB400DN Conduit Hub, Threaded, 4", Insulated, Raintight, Zinc Die Cast
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Bizline
125LB Conduit Body, Type LB, Size 1-1/4", Cover/Gasket, PVC
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
GRC100 1" Galvanized Coupling
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'

Specifications

Diameter: 1 1/4 in
Type: Conduit Hub
Material: Steel
Diameter: 1 1/4 in
Material: Steel
Type: Conduit Hub

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)