Fuse, Amp-Trap 2000®, 250V AC/DC, 100A, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Item #: 47338

Cat #: A2D80R

UPC: 782001990992

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 80 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 80 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Amp-Trap 2000 SmartSpot time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace 250V Class H, K or RK5 fuses already installed in the field. 250 Volts 80 amps.

Also known as: 782001990992, A2D80R

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Type: Fuse, Power
Amps: 80
Volts AC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 80
Class: RK1
Type: Fuse, Power
Volts AC: 250