Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Red 1'

Item #: 473399

Cat #: 62460-01R

UPC: 078477511558

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 1 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 1 ft.

Extreme Cat 6 Standard Patch Cord, 1 Ft, Color Red

Also known as: 078477511558, 62460-01R

Specifications

Length: 1 ft
Color: Red
Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Length: 1 ft
Gauge: 23 AWG
Conductors: 4 Pair
Color: Red
Material: Copper