125A, Meter Pack, 4 Socket, 1-Phase

Item #: 47363
Cat #: 1MP4124R
UPC: 786849052393
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 4 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, Underground / Overhead Incoming Feed. ***Requires (4) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits. For overhead use, order MH -Meyers Hub.***

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 4 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, Underground / Overhead Incoming Feed. ***Requires (4) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits. For overhead use, order MH -Meyers Hub.***
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 786849052393, 1MP4124R

Specifications

Sockets: 4
Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 4
Phase: 1
Jaws: 4
Amps: 125
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)